Allen-Bradley 42EF-S1MPA-F4 Sensor, Photoelectric, Sharp Cutoff Diffuse, RightSight, Infrared

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42EF-S1MPA-F4
  • Rexel Part Number:

    76004
  • UPC:

    66207283216

Sensor, Photoelectric, Sharp Cutoff Diffuse, RightSight, Infrared, DC-2 Complementary LO/DO Outputs, 4-Pin DC Micro QD, 6 Inch Pigtail

$ 69.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42EF-S1MPA-F4

Rexel Part # 76004

UPC 66207283216

UNSPSC 39121528

Family / Style RightSight

Length 6 in

Mounting Panel

Range 100 mm

Size 18 mm

Type Sensor

Volts DC Range 10.8

Place your Will Call order by clicking the cart button next to the appropriate Branch