Allen-Bradley 42GRP-9002 Sensor, Photoelectric, Standard Diffuse, 70-264V AC/DC, 1.52m/5'

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42GRP-9002
  • Rexel Part Number:

    74410
  • UPC:

    66207386899

Sensor, Photoelectric, Standard Diffuse, 70 -264 Volt AC/DC, 1.52 meter/ 5 Foot, Sensing Distance, Single Pole Double Throw, EM Relay, 2 meter/ 6.5 Foot, 300 Volt Cable

$ 127.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42GRP-9002

Rexel Part # 74410

UPC 66207386899

UNSPSC 39121528

Family / Style 9000

Length 2 m

Range 1.52 meter

Type Sensor

Volts AC Range 70

Volts DC Range 70

Place your Will Call order by clicking the cart button next to the appropriate Branch