Allen-Bradley 42GRP-9041 Sensor, Photoelectric, Diffuse, 10 - 55VDC, 20 - 40VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42GRP-9041
  • Rexel Part Number:

    41694
  • UPC:

    66246808454

Sensor, Photoelectric, Diffused, 10 - 55 Volt DC, 20 - 40 Volt AC, Infrared, 3.04 meter, Sensing Distance, 2 meter, 300 Volt Cable

$ 140.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42GRP-9041

Rexel Part # 41694

UPC 66246808454

UNSPSC 39121528

Family / Style 9000

Length 2 m

Type Sensor

Volts AC Range 20 - 40

Volts DC Range 10 - 55

Place your Will Call order by clicking the cart button next to the appropriate Branch