Allen-Bradley 42KL-D1LB-A2 Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42KL-D1LB-A2
  • Rexel Part Number:

    45555
  • UPC:

    66246871357

Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable

$ 110.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42KL-D1LB-A2

Rexel Part # 45555

UPC 66246871357

UNSPSC 39121528

Amps 35 mA

Family / Style MiniSight

Length 2 m

Size 18 mm

Type Sensor

Volts DC Range 10.8 - 30

Place your Will Call order by clicking the cart button next to the appropriate Branch