Allen-Bradley 42KL-D1LB-F4 Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42KL-D1LB-F4
  • Rexel Part Number:

    43266
  • UPC:

    66246871358

Sensor, Photoelectric, Standard Diffuse, MiniSight, 10.8 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 4 Pin, DC Micro Connector

$ 110.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42KL-D1LB-F4

Rexel Part # 43266

UPC 66246871358

UNSPSC 39121528

Amps 35 mA

Family / Style MiniSight

Range 1

Size 18 mm

Type Sensor

Volts DC Range 10.8

Place your Will Call order by clicking the cart button next to the appropriate Branch