Allen-Bradley 42KL-D1TC-A2 Sensor, Photoelectric, Standard Diffuse, MiniSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42KL-D1TC-A2
  • Rexel Part Number:

    43159
  • UPC:

    66246871363

Sensor, Photoelectric, Standard Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 1 - 380 mm, Sensing Distance, Light/Dark Selectable, 2 meter, 300 Volt Cable

$ 136.26 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42KL-D1TC-A2

Rexel Part # 43159

UPC 66246871363

UNSPSC 39121528

Family / Style MiniSight

Length 2 meter

Range 1

Size 18 mm

Type Sensor

Volts AC Range 21.6

Volts DC Range 21.6

Place your Will Call order by clicking the cart button next to the appropriate Branch