Allen-Bradley 42KL-W1TC-G3 Sensor, Photoelectric, Wide Angle Diffuse, MiniSight

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42KL-W1TC-G3
  • Rexel Part Number:

    45811
  • UPC:

    66246871429

Sensor, Photoelectric, Wide Angle Diffuse, MiniSight, 21.6 - 250 Volt AC/DC, Infrared, Emitter LED, 1 - 90 mm, Sensing Distance, Light/Dark Selectable, 3 Pin AC Micro Connector

$ 137.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42KL-W1TC-G3

Rexel Part # 45811

UPC 66246871429

UNSPSC 39121528

Family / Style MiniSight

Size 18 mm

Type Sensor

Volts AC Range 21.6 - 250

Volts DC Range 21.6 - 250

Place your Will Call order by clicking the cart button next to the appropriate Branch