Allen-Bradley 42MTB5000 Sensor, Power Base, 102 - 132VAC, Green Line, Terminal

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42MTB5000
  • Rexel Part Number:

    37541
  • UPC:

    66207383803

Sensor, Power Base, Series 5000 Modular, 102 - 132 Volt AC, 2 Volt Amp, Green Line, Terminal Style

$ 93.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42MTB5000

Rexel Part # 37541

UPC 66207383803

UNSPSC 39121528

Family / Style Series 5000

Type Sensor

Volt Amps 2

Volts AC Range 102

Place your Will Call order by clicking the cart button next to the appropriate Branch