Allen-Bradley 42SRP-6002 Sensor, Photoelectric, Standard Diffuse, 10-30VDC, 760mm Distance

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42SRP-6002
  • Rexel Part Number:

    73799
  • UPC:

    66207383904

Sensor, Photoelectric, Standard Diffuse, 10 - 30 Volt DC, 760 mm, Sensing Distance, Light Operate, 3 meter Cable

$ 271.88 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42SRP-6002

Rexel Part # 73799

UPC 66207383904

UNSPSC 39121528

Family / Style Series 6000

Length 3 m

Range 760 mm

Type Sensor

Volts DC Range 10

Place your Will Call order by clicking the cart button next to the appropriate Branch