Allen-Bradley 42SRP-6004 Sensor Photoelectric, Standard Diffuse, 20-132V AC/DC, 1.2VA

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42SRP-6004
  • Rexel Part Number:

    73762
  • UPC:

    66207383910

Sensor Photoelectric, Series 6000, Standard Diffuse, 20 - 132 Volt AC/DC, 1.2VA, Power Source, Infrared 880 nm LED, Light Source, 2.54 - 760 mm Sensing Distance, 3 meter Cable

$ 314.31 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42SRP-6004

Rexel Part # 73762

UPC 66207383910

UNSPSC 39121528

Family / Style Series 6000

Range 2.54

Type Sensor

Volt Amps 1200

Volts AC Range 20

Volts DC Range 20

Place your Will Call order by clicking the cart button next to the appropriate Branch