Allen-Bradley 42SRP-6033-SC Sensor, Photoelectric, Sharp Cut-Off Diffuse, 10 - 30VDC, Custom

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    42SRP-6033-SC
  • Rexel Part Number:

    39034
  • UPC:

    66207277999

Sensor, Photoelectric, Series 6000, Sharp Cut-Off Diffuse, 10 - 30 Volt DC, 35 mA, Infrared, Emitter LED, 5 - 76 mm Sensing Distance, Dark Operate, Custom Connection

$ 315.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 42SRP-6033-SC

Rexel Part # 39034

UPC 66207277999

UNSPSC 39121528

Amps 35 mA

Family / Style 6000

Type Sensor

Volts DC Range 10 - 30

Place your Will Call order by clicking the cart button next to the appropriate Branch