Eaton 13106AQD07 Photoelectric Sensor, Comet Series, Diffuse Reflective, Forward View

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    13106AQD07
  • Rexel Part Number:

    246542
  • UPC:

    782113843575

Photoelectric Sensor, Comet Series, Diffuse Reflective, 8 Inch (200 mm) Sensing Range, Infrared Beam, 10-30 Volt DC, 6 Foot Cable

$ 174.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 13106AQD07

Rexel Part # 246542

UPC 782113843575

UNSPSC 39121528

Family / Style 13106

Length 6 ft

Mounting Panel

Range 8 in

Type Photoelectric Sensor

Volts DC Range 10 - 30

Place your Will Call order by clicking the cart button next to the appropriate Branch