Lutron MRF2-6ANS-LA Digital Switch, Maestro, Light Almond

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MRF2-6ANS-LA
  • Rexel Part Number:

    296847
  • UPC:

    027557637169

Maestro Digital Switch, 6 Amp Light or 3 Amp Fan, 120V, Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Specification Grade, Color: Light Almond.

$ 68.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MRF2-6ANS-LA

Rexel Part # 296847

UPC 027557637169

UNSPSC 39121532

Amps 3

Color Light Almond

Family / Style Maestro

Type Multi Location

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch