Lutron MRF2-6ANS-WH Digital Switch, Maestro, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MRF2-6ANS-WH
  • Rexel Part Number:

    119399
  • UPC:

    027557637176

Maestro Digital Switch, 6 Amp Light or 3 Amp Fan, 120V, Multi-Location, Magnetic and Electronic Low Voltage, Wireless, Specification Grade, Color: White.

$ 68.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MRF2-6ANS-WH

Rexel Part # 119399

UPC 027557637176

UNSPSC 39121532

Amps 3

Color White

Family / Style Maestro

Type Multi Location

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch