Lutron MSC-AS-BI Digital Switch, Maestro, Biscuit

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MSC-AS-BI
  • Rexel Part Number:

    354107
  • UPC:

    027557062466

Maestro Digital Switch, 120V, Companion; Multi-Location; Add Up to Nine Switches for One Maestro, Color: Biscuit.

$ 32.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MSC-AS-BI

Rexel Part # 354107

UPC 027557062466

UNSPSC 39121512

Color Biscuit

Family / Style Maestro

Type Multi Location

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch