Extech BR250 Cordless Digital Inspection Camera

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    BR250
  • Rexel Part Number:

    540082
  • UPC:

    793950632505

Digital Inspection Camera, Video Borescope/Wireless Inspection Camera, Cordless, Display: 3.5" Wireless LCD, Camera Head Diameter: 9 mm, Flexible Cable Length: 39", Includes: (4) AA Batteries, 2 GB microSD Card, SD Adapter, USB Cable, Extension Tools, Vid

$ 233.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # BR250

Rexel Part # 540082

UPC 793950632505

UNSPSC 41111716

Type Kit

Volts DC 1.50

Place your Will Call order by clicking the cart button next to the appropriate Branch