Milwaukee 2310-21 M12 Cordless Digital Inspection Camera

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2310-21
  • Rexel Part Number:

    121335
  • UPC:

    045242155835

Digital Inspection Camera, M12, M-Spector, Cordless, Display: 2.4" High-Resolution LCD, Camera Head Diameter: 0.7", Resolution: 320 x 240, Flexible Cable Length: 3', Run Time: 15 Hours, Zoom: 2x, Includes: (1) 12V Lithium Battery, 3' Camera Cable, M12 Cha

$ 251.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2310-21

Rexel Part # 121335

UPC 045242155835

UNSPSC 45121521

Type Kit

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch