Milwaukee 2311-21 M12 Cordless Digital Inspection Camera

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2311-21
  • Rexel Part Number:

    176219
  • UPC:

    045242192175

Digital Inspection Camera, M12, M-Spector, Cordless, Display: 3.5" High-Resolution LCD, Camera Head Diameter: 0.7", Resolution: 320 x 240, Run Time: 12 Hours, Zoom: 4x, Includes: (1) 12V Lithium Battery, Camera Cable, 2 GB Memory Card, USB Cable, M12 Char

$ 409.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2311-21

Rexel Part # 176219

UPC 045242192175

UNSPSC 45121610

Type Kit

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch