Milwaukee 2312-21 M12 Cordless Digital Inspection Camera

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2312-21
  • Rexel Part Number:

    176220
  • UPC:

    045242192182

Digital Inspection Camera, M12, M-Spector, Cordless, Display: 3.5" High-Resolution LCD, Camera Head Diameter: 0.4", Resolution: 320 x 240, Flexible Cable Length: 3' (8' optional), Run Time: 12 Hours, Zoom: 4x, Includes: (1) 12V Lithium Battery, Camera Cable, 2 GB

$ 409.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2312-21

Rexel Part # 176220

UPC 045242192182

UNSPSC 45121610

Type Kit

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch