Milwaukee 2314-21 M-Spector 360 Cordless Digital Inspection Camera

  • Mfr/Brand Name:

    Milwaukee
  • Mfr Number:

    2314-21
  • Rexel Part Number:

    696009
  • UPC:

    045242268054

Digital Inspection Camera, M12, M-Spector 360, Cordless, Display: 2.7" High-Resolution LCD, Camera Head Diameter: 0.35", Resolution: 640 x 480, Flexible Cable Length: 9', Includes: (1) M12 RED LITHIUM Battery, Charger, Hook/Magnet/Mirror Attachments, Carr

$ 269.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milwaukee

Mfr Part # 2314-21

Rexel Part # 696009

UPC 045242268054

UNSPSC 39121721

Type Charger

Volts DC 12

Place your Will Call order by clicking the cart button next to the appropriate Branch