Extech EN300 5 in 1, Hygrometer, Thermometer, Anemometer, Light, Sound Meter

  • Mfr/Brand Name:

    Extech
  • Mfr Number:

    EN300
  • Rexel Part Number:

    660105
  • UPC:

    793950440308

5 in 1, Hygrometer, Thermometer, Anemometer, Light, Sound Meter. LCD Display, Measures Humidity Temperature, Air Velocity, Light and Sound. Complete with Type K Thermocouple Probe, Pouch Case, and Six 1.5V AAA Batteries

$ 298.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Extech

Mfr Part # EN300

Rexel Part # 660105

UPC 793950440308

UNSPSC 41114401

Range -10 - 60°C

Type Enviromental Meter

Place your Will Call order by clicking the cart button next to the appropriate Branch