Lutron TTCL-100H-BL Dimmer, Credenza, CFL/LED, 250W, Black

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    TTCL-100H-BL
  • Rexel Part Number:

    393763
  • UPC:

    027557003476

Credenza Plug-In Dimmer Switch, 100 Watt CFL/LED or 250 Watt/120V Incandescent/Halogen, Single-Pole, Color: Black.

$ 13.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # TTCL-100H-BL

Rexel Part # 393763

UPC 027557003476

UNSPSC 39122206

Color Black

Family / Style Credenza

Type Halogen

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch