Lutron MS-Z101-LA OCC/VAC Sensor Switch Dimmer, 8A, Maestro, Light Almond

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MS-Z101-LA
  • Rexel Part Number:

    736806
  • UPC:

    784276099851

Maestro Occupancy/Vacancy Sensor Switch Dimmer, 120-277V, 8A, Multi-Location/Single-Pole, Flourescent/LED, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Ground Or Neutral Wire, Color: Light Almond.

$ 85.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MS-Z101-LA

Rexel Part # 736806

UPC 784276099851

UNSPSC 39122236

Color Light Almond

Family / Style Maestro

Type Single

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch