Lutron MSCL-OP153M-WH Occupancy Sensor Dimmer, 600/150W, Maestro, White

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    MSCL-OP153M-WH
  • Rexel Part Number:

    622853
  • UPC:

    784276054843

Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Color: White.

$ 42.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # MSCL-OP153M-WH

Rexel Part # 622853

UPC 784276054843

UNSPSC 39122236

Color White

Family / Style Maestro

Type Multi Location

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch