Allen-Bradley 700-K31Z-ZJM Relay, Control, 10A, 24VDC, 3NO Contacts, 1NC Contact, 20 Pack

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    700-K31Z-ZJM
  • Rexel Part Number:

    61314
  • UPC:

    66207451046

Relay, Control, 4 Pole, 10 Amp Rated, 24 Volt DC, Coil, 3 Normally Open, Contacts, 1 Normally Closed, Contact, Bulk Pack of 20

$ 88.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 700-K31Z-ZJM

Rexel Part # 61314

UPC 66207451046

UNSPSC 39122331

Amps 10

Family / Style 700-K

Mounting DIN Rail

Poles 4

Type Relay

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch