GE MCRC022ATD Relay, Mini, Control, 24VDC Coil, 2NO/2NC, Contacts, 600VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    MCRC022ATD
  • Rexel Part Number:

    556956
  • UPC:

    42509500026

Relay, Miniature, Control, 24 Volt DC Coil, 2 Normally Open, 2 Normally Closed, Contacts, 600 Volt AC, Screw Terminals

$ 48.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # MCRC022ATD

Rexel Part # 556956

UPC 42509500026

UNSPSC 39121529

Amps 10

Family / Style MCR

Mounting DIN Rail

Poles 4

Type Relay

Volts AC 600

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch