Square D CAD32G7 Relay, Control, 5P, 3NO, 2NC, 120VAC Coil, 690VAC, Screw Clamps

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    CAD32G7
  • Rexel Part Number:

    71308
  • UPC:

    78590120484

Relay, Control, 5-Pole, 3 Normally Open, 2 Normally Closed, 120 Volt AC Coil, 690 Volt AC, Screw Clamps

$ 62.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # CAD32G7

Rexel Part # 71308

UPC 78590120484

UNSPSC 39122331

Amps 20

Family / Style CAD

Mounting Surface

Poles 5

Volts AC 690

Volts AC Control 120

Volts DC 690

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch