Allen-Bradley 140G-G-FCX04 Breaker, Flex Cable Operator, Non-Metallic Handle, 4' Length

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    140G-G-FCX04
  • Rexel Part Number:

    640358
  • UPC:

    88563098076

Breaker, Flex Cable Operator, G Frame, Non-Metallic Handle, 4 Foot Length, NEMA 1,3,12,4,4X

$ 501.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 140G-G-FCX04

Rexel Part # 640358

UPC 88563098076

UNSPSC 39121616

Family / Style 140G

IP/NEMA Rating 1/3/12/4/4X

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch