Allen-Bradley 140G-G-FMX04 Breaker, Flex Cable Operator, Painted Metal Handle, 4' Length

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    140G-G-FMX04
  • Rexel Part Number:

    633262
  • UPC:

    88563098073

Breaker, Flex Cable Operator, G Frame, Painted Metal Handle, 4 Foot Length, NEMA 1,12

$ 502.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 140G-G-FMX04

Rexel Part # 633262

UPC 88563098073

UNSPSC 39121616

Family / Style 140G

IP/NEMA Rating 1

Length 4 ft

Material Painted Metal

Mounting Enclosure

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch