Allen-Bradley 140G-H-FCX04 Operator, Flex Cable, 4', Frame H, Non-Metallic Handle

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    140G-H-FCX04
  • Rexel Part Number:

    633169
  • UPC:

    88563098064

Operator, Flex Cable, Frame H, 4 Foot, Non-Metallic Handle, NEMA 1/3/12/4/4X, Flange Enclosures

$ 501.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 140G-H-FCX04

Rexel Part # 633169

UPC 88563098064

UNSPSC 39121616

Family / Style 140G

IP/NEMA Rating 1

Type Operator Mechanism

what breakers will this fit on 

Asked by: charlie
  • 2017-01-17T10:40CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_633169, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch