Eaton 371D266G01 Manual, De-Ion Switch, 3P, 60A, 600VAC, 250VDC, Toggle

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    371D266G01
  • Rexel Part Number:

    444741
  • UPC:

    786679541142

Manual, De-Ion Switch, 3-Pole, 60 Amp, 600 Volt AC, 250 Volt DC, Toggle

$ 764.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # 371D266G01

Rexel Part # 444741

UPC 786679541142

UNSPSC 39122233

Amps 60

Family / Style 371D

Mounting Surface

Poles 3

Type Switch

Volts AC 600

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch