Eaton FHMVD06B Disconnect Operation System, NEMA 1/12, F Frame

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    FHMVD06B
  • Rexel Part Number:

    484843
  • UPC:

    782116048724

Disconnect Operating System. Includes: Black Rotary Lever, Shaft Support & 6" Rigid Shaft. For NEMA 1 & 12 Applications. Used with Series C, F-Frame Breakers.

$ 171.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # FHMVD06B

Rexel Part # 484843

UPC 782116048724

UNSPSC 39121616

Family / Style F-Frame

Type Disconnect Operating System

Place your Will Call order by clicking the cart button next to the appropriate Branch