Eaton HM1R06 Disconnect Operation System, NEMA 3R, F Frame

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HM1R06
  • Rexel Part Number:

    333936
  • UPC:

    786679165003

Disconnect Operating System. Includes: Black Rotary Lever, Shaft Support & 6" Rigid Shaft. For NEMA 3R Applications. Used with F-Frame Breakers.

$ 175.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HM1R06

Rexel Part # 333936

UPC 786679165003

UNSPSC 39121616

Family / Style F-Frame

Type Disconnect Operating System

Place your Will Call order by clicking the cart button next to the appropriate Branch