Eaton HM1R24 Disconnect Operation System, NEMA 3R, F Frame

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    HM1R24
  • Rexel Part Number:

    442518
  • UPC:

    786679165065

Disconnect Operating System. Includes: Black Rotary Lever, Shaft Support & 24" Rigid Shaft. For NEMA 3R Applications. Used with F-Frame Breakers.

$ 224.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # HM1R24

Rexel Part # 442518

UPC 786679165065

UNSPSC 39121616

Family / Style F-Frame

Type Disconnect Operating System

Place your Will Call order by clicking the cart button next to the appropriate Branch