Square D 9421LJ1 Breaker, Operating Mechanism, Door Mount, 6", NEMA 1/3R/12, Painted

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    9421LJ1
  • Rexel Part Number:

    221150
  • UPC:

    78590183130

Breaker, Operating Mechanism, Door Mount, 6 Inch Handle, NEMA 1/3R/12, Painted, for H & J Frames, Short Shaft, 5.5 - 10.75 Inch

$ 196.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 9421LJ1

Rexel Part # 221150

UPC 78590183130

UNSPSC 39121556

Family / Style 9421

IP/NEMA Rating 1

Mounting Door

Type Breaker

Place your Will Call order by clicking the cart button next to the appropriate Branch