Hoffman A8JS Terminal Box Straps For Junction Box, Size: 12 Gauge, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A8JS
  • Rexel Part Number:

    36210
  • UPC:

    783510547004

Terminal Box Straps For Junction Box, Size: 12 Gauge, Material: Steel, Material: White

$ 13.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A8JS

Rexel Part # 36210

UPC 783510547004

UNSPSC 39121321

Color White

Material Steel

Mounting Panel

Type Terminal Strap

Place your Will Call order by clicking the cart button next to the appropriate Branch