Pelco IMP1110-1I Camera, Mini-Dome, 1.2MP Resolution, 1st Gen., 3-10.5mm Lens, Indoor

  • Mfr/Brand Name:

    Pelco
  • Mfr Number:

    IMP1110-1I
  • Rexel Part Number:

    780997
  • UPC:

Camera, Mini-Dome, 1.2MP Resolution, 1st Generation, 3 - 10.5 mm Lens, Indoor, Clear Dome

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Pelco

Mfr Part # IMP1110-1I

Rexel Part # 780997

UPC

UNSPSC 46171610

Color Clear

Family / Style Sarix

IP/NEMA Rating 1

Lens 3

Mounting Surface

Range 1.2 MP

Size Mini

Type Camera

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch