Eaton CHRLS Load Center, Replacement Cover Latch, 14-5/16 Wide Only

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHRLS
  • Rexel Part Number:

    83750
  • UPC:

    782113099255

Load center, Replacement Cover Latch, Used With 14-5/16 Inch (363.55 Mm) Wide CH Loadcenters

$ 9.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHRLS

Rexel Part # 83750

UPC 782113099255

UNSPSC 39121101

Family / Style CH

IP/NEMA Rating 1

Material Plastic

Mounting Door

Type Load Center

Place your Will Call order by clicking the cart button next to the appropriate Branch