Broan NDB300BB Door Speaker, Size: 4-3/16" x 6-5/16" x 1-3/8", Brass

  • Mfr/Brand Name:

    Broan
  • Mfr Number:

    NDB300BB
  • Rexel Part Number:

    146541
  • UPC:

    026715184545

Door Speaker, Size: 4-3/16" x 6-5/16" x 1-3/8", Brass, For Use With NM100/NM200 Systems

$ 65.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Broan

Mfr Part # NDB300BB

Rexel Part # 146541

UPC 026715184545

UNSPSC 40101600

Length 4 3/16 in

Material Brass

Product Depth 1 3/8 in

Product Width 6 5/16 in

Type Door Speaker

Place your Will Call order by clicking the cart button next to the appropriate Branch