Hoffman ALGDSTOP2 Door Stop Kit, 90° Open Position, Type 4/12, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    ALGDSTOP2
  • Rexel Part Number:

    23684
  • UPC:

    783510501792

Door Stop Kit, 90 Degree Open Position, For Large Enclosure, Type 4/12, Steel

$ 96.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # ALGDSTOP2

Rexel Part # 23684

UPC 783510501792

UNSPSC 39121334

IP/NEMA Rating 4

Material Steel

Type Door Stop

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch