Hoffman Z36302 Door For A-....lp

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    Z36302
  • Rexel Part Number:

    262387
  • UPC:

    783510281212

Door For A__lp, Bulletin A12y (type 12 Medium Wall-mounted Enclosure Accessories), Size/dims: Fits 36x30, Material/finish: Steel/gray

$ 415.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # Z36302

Rexel Part # 262387

UPC 783510281212

UNSPSC 39121321

Color Gray

Material Steel

Product Height 36 in

Product Width 30 in

Type Door Stop

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch