Dottie HS20 High Speed Steel Drills, 5/16"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HS20
  • Rexel Part Number:

    305082
  • UPC:

    781002293200

High Speed Drill Bit, Jobbers Length, 4-1/2" Length, 5/16" Diameter, Black/Gold.

$ 3.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # HS20

Rexel Part # 305082

UPC 781002293200

UNSPSC 23241634

Diameter 5/16 in

Length 4 1/2 in

Type High-Speed

Place your Will Call order by clicking the cart button next to the appropriate Branch