Dottie HS27 High Speed Steel Drills, 27/64"

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HS27
  • Rexel Part Number:

    614995
  • UPC:

    781002293279

HSS Drill Bit, Jobbers Length, 5-3/8" Length, 27/64" Diameter, Black/Gold.

$ 7.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # HS27

Rexel Part # 614995

UPC 781002293279

UNSPSC 23241634

Diameter 27/64 in

Length 5 3/8 in

Type High-Speed

Place your Will Call order by clicking the cart button next to the appropriate Branch