Dottie WS38234 3/8 X 2-3/4" Wedge Anchors Full Thread Stainless

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    WS38234
  • Rexel Part Number:

    635037
  • UPC:

    781002703228

Wedge Anchor Full Thread. Anchor Hole DIA: 3/8"-16. Overall Length: 2-3/4". Thread Length: 1-1/2". Stainless Steel. Box Quantity: 100. *Dottie Part # 70322.*

$ 456.19 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # WS38234

Rexel Part # 635037

UPC 781002703228

UNSPSC 31162102

Length 2 3/4 in

Material Stainless Steel

Type Wedge Anchor

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch