ABB Entrelec 0115 271.22 Terminal Block, Feed Through,6mm, Double Deck, Type: M 4/6.D2, Gray

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 271.22
  • Rexel Part Number:

    148104
  • UPC:

    662019956459

Feed Through Terminal Block. Double - Deck. Screw Clamp. Type: M 4/6.D2. Color: Gray. 600V/50A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 8 AWG.

$ 3.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 271.22

Rexel Part # 148104

UPC 662019956459

UNSPSC 39121410

Amps 50

Color Gray

Family / Style Entrelec

Mounting Din Rail

Type Terminal Block

Place your Will Call order by clicking the cart button next to the appropriate Branch