Allen-Bradley 1492-HM2 Terminal Block, White, 24A, 600V AC/DC, Finger Safe

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-HM2
  • Rexel Part Number:

    7934
  • UPC:

    66207396090

Terminal Block, High Density, 24 Amp, 600 Volt AC/DC, White, Finger Safe, Two Circuit, 50 in a Package

$ 8.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-HM2

Rexel Part # 7934

UPC 66207396090

UNSPSC 39121410

Amps 24

Color White

Family / Style 1492

Mounting DIN Rail

Range 30 - 12 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch