Allen-Bradley 1492-J2Q-B Terminal Block, 25A, 300V AC/DC, Specialty, Blue, 1.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J2Q-B
  • Rexel Part Number:

    22540
  • UPC:

    66207305882

Terminal Block, 25Amp, 300 Volt AC/DC, Blue, 1.5 mm, Specialty Feed Through, 2 Connection Points on Each Side

$ 3.81 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J2Q-B

Rexel Part # 22540

UPC 66207305882

UNSPSC 39121410

Amps 25

Color Blue

Family / Style 1492

Mounting DIN Rail

Range 22 - 12 AWG

Type Terminal Bock, Double Deck

Volts AC 300

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch