Allen-Bradley 1492-JD3DR Terminal Block, 20A, 600V AC/DC, 2 Level, Gray, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JD3DR
  • Rexel Part Number:

    2035
  • UPC:

    66207305865

Terminal Block, 20 Amp, 600 Volt AC/DC, 2 Level with Diode in Reverse Bias Between the 2 Levels, Gray, 22 - 12 AWG, 2.5 mm

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JD3DR

Rexel Part # 2035

UPC 66207305865

UNSPSC 39121410

Amps 20

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 22 - 12 AWG

Type Terminal Block

Volts AC 300

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch