Allen-Bradley 1492-JD3FB Terminal Block, 10A Fused, 20A, 300V AC/DC, 2 Level, Gray, 4mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JD3FB
  • Rexel Part Number:

    59792
  • UPC:

    66207473446

Terminal Block, 2 Level, 20 Amp, Feed Through, 10 Amp, Hinged Fuse Holder, 300 Volt AC/DC, 22 - 12 Awg, Gray, 2.5 mm, 50 in a Package

$ 12.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JD3FB

Rexel Part # 59792

UPC 66207473446

UNSPSC 39121410

Amps 20

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 22 - 12 AWG

Type Terminal Block

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch