Allen-Bradley 1492-JD3RB113 Terminal Block, 2 Circuit, Selectable 11k Ohm Resistance, 2.5mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-JD3RB113
  • Rexel Part Number:

    338428
  • UPC:

    78118014227

Terminal Block, 2 Circuit Feed Through, with Selectable Resistor, 11k Ohm Resistance, Black, 2.5 Millimeter

$ 8.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-JD3RB113

Rexel Part # 338428

UPC 78118014227

UNSPSC 39121410

Amps 10

Color Black

Family / Style 1492

Mounting Snap-On

Range 24

Type Terminal Block

Volts AC 300

Volts DC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch